Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66750SE
- Zoro # G523435058
product price:Â
$
1,337.99
/ea
Key Features
Frame Color
Seagrass
Accepts Ballast
Ballast Accepted
Tabletop Color
Seagrass
Flammability Standards
CAL 133, UL 94 HB
Product Type
Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66750SE
- Zoro #
- G523435058
- UPC #
- 819085015935
- Country of Origin
- United States
- Frame Color
- Seagrass
- Accepts Ballast
- Ballast Accepted
- Tabletop Color
- Seagrass
- Flammability Standards
- CAL 133, UL 94 HB
- Product Type
- Table
- Includes Game Top
- No Game Top
- Support Style
- X-Base
- Structural Material
- Polyethylene
- Features
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Ballast Capacity
- 100 lb
- Model Name
- Endurance(TM) 42 in Square X-Base Table
- Tabletop Material
- Polyethylene
- Standards
- ISO 22196
- Assembly
- Partially Assembled
- Item
- Table
- Shape
- Square
Dimensions
- Overall Height
- 29 in
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.