Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Mid-Back Armless LeatherSoft Office Chair

  • Mfr # GO-21111-BK-GG

  • Zoro # G705369706


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Material
Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane
Weight Capacity
250
Frame Finish
Chrome Metal
Overall Height
40.25
Overall Length
24.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO-21111-BK-GG
Zoro #
G705369706
UPC #
840196356877
Country of Origin
China

Dimensions

Overall Height
40.25
Overall Length
24.5
Overall Width
19.25

Details

Color
Black
Material
Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane
Weight Capacity
250
Frame Finish
Chrome Metal
Style
Mid Back Chair

Description

Fabulous form meets practical purpose in the elevated style of this mid-back office task chair. Plush foam padding in the back and seat is enveloped in luxurious LeatherSoft upholstery for an upmarket look in a commercial workplace or home office. LeatherSoft is leather and polyurethane for added softness and durability. The space-saving, armless design allows this elegant chair to tuck beneath your desk or other workstation and lets you enter or exit from multiple angles.
Premium materials and durable construction make this beautifully appointed swivel chair a must have for daily use. A solid wood seat and 5-star chrome base give a worry-free seating experience and hold up to 250 lbs. static weight capacity while the 360° swivel feature, along with dual wheel casters, provides excellent mobility to reach multiple work surfaces. Pneumatic seat height adjustment puts you at the perfect level to keep your feet flat on the floor for correct posture.
Super easy assembly will have your new chair ready to go in under 10 minutes and a solvent-based cleaner will keep it looking brand new with no water needed. This swivel task chair is available in multiple colors to match any decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.