
Black Modern Adirondack Chairs & Ottomans, PK2
Mfr # 2-JJ-C14509-14309-BK-GG
Zoro # G502594110
product price: $780.99
/pk 2, $390.50/eaKey Features
Overall Width
30.5
Material
Polystyrene, Stainless Steel
Overall Length
37.5
Capacity
350
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2-JJ-C14509-14309-BK-GG
Zoro #
G502594110
UPC #
840196321875
Country of Origin
China
Dimensions
Overall Width
30.5
Overall Length
37.5
Overall Height
39.5
Details
Material
Polystyrene, Stainless Steel
Capacity
350
Color
Black
Description
Go for a different look while retaining the comfort of a proven classic with this set of 2 modern dual slat back Adirondack chairs with matching footrests. The streamlined silhouette and wide slats give this outdoor patio set a sleek profile that will complement any décor. A perfect addition to your patio, deck, or sunroom, this versatile indoor/outdoor lounge set invites you to settle in and stay awhile. Whether you're hanging out on the deck or around the firepit in the backyard comfort is essential. The fresh look of this sleek chair and ottoman set does not detract from the amazing comfort Adirondack chairs are known for. The slanted seat encourages you to recline while the slender arms relieve pressure from the neck and shoulders. Rest your feet on the matching ottoman that mimics the look of your chairs and eases pressure on your legs for total relaxation. Boasting a faux wood look that is UV protected and constructed of weather-resistant polystyrene, this indoor/outdoor chair and ottoman are designed to hold up in many environments and accommodate up to 350 lbs. static weight per chair and 200 lbs. static weight for the footrest. Unlike traditional wood furniture there is no back breaking sanding, painting, or sealing and this low maintenance footrest and chair set won't rot, peel, or splinter. Easily clean spills, dirt, or dust with water and a neutral detergent. Assembly takes less than 30 minutes with the included tools and illustrated instructions. This all-weather Adirondack set invites you to kick back and let the tensions of the day melt away.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.