Shop FLASH FURNITURE
See all product information
Create Account
Black Patio Chair with Storage & Gray Cushions
- Mfr # GM-201108-1S-GY-GG
- Zoro # G104845740
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric, Foam, Polypropylene, Steel
Overall Length
28.75
Capacity
300
Overall Width
33
Overall Height
26.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GM-201108-1S-GY-GG
- Zoro #
- G104845740
- UPC #
- 889142976127
- Country of Origin
- China
- Material
- Fabric, Foam, Polypropylene, Steel
- Capacity
- 300
- Color
- Light Gray
Dimensions
- Overall Length
- 28.75
- Overall Width
- 33
- Overall Height
- 26.5
Description
Entertain friends and family on the deck or patio and meet outdoors with clients in upmarket style when you purchase this stylish patio chair. Boasting a black metal frame with included Beige back and seat cushions as well as storage pockets, everything you need for ultimate relaxation is in the box. This upholstered all-weather lounge chair with storage will add sophisticated comfort to any residential or commercial atmosphere. Whether you're taking a break from a long day or having after work drinks with your business partners, this comfortable lounge chair offers enduring materials. A powder coated 18 gauge steel frame is weather-resistant to withstand the rigors of year-round use however, care should be taken to protect from prolonged periods of wet weather. Sturdy metal screw reinforcements allow this chair to hold up to 300 lbs. of static weight to accommodate most users. Storage pockets on both sides of this multipurpose chair allow you to keep remote controls, reading glasses, or informational pamphlets within reach. Assemble your new patio chair in 30 minutes or less with included materials. Durable fabric cushions are zippered for removal and may be spot cleaned with water and a dry cloth. Fixed plastic floor glides protect your hard flooring surfaces when used indoors. Purchase several of these indoor/outdoor patio chairs to create conversation areas for meetings or a relaxed space for the whole family to gather.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.