Black Stacking Wicker Patio Armchairs, PK 2

  • Mfr # 2-TW-3WBE073-BK-GG

  • Zoro # G805668396


product price: $174.99
/pk 2, $87.50/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Material
Steel, Wicker
Width
26
Height
36.5
Weight
22.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-TW-3WBE073-BK-GG
Zoro #
G805668396
UPC #
840196349404
Country of Origin
Viet Nam

Dimensions

Width
26
Height
36.5
Length
24

Details

Color
Black
Material
Steel, Wicker
Weight
22.4
Weight Capacity
350

Description

No matter the season or time of day you can enjoy drinks with friends, or some precious quiet time with this set of 2 wicker patio chairs. A comfortably curved back gives extra support for lounging while the integrated armrests relieve tension from the neck and shoulders to help you unwind from your busy lifestyle.
Constructed from premium fade and weather-resistant materials, these patio chairs are made to withstand the elements and are just as stylish at the dining room table as they are on the deck. Powder coated steel frames, wrapped in polyethylene wicker, hold up to 350 lbs. static weight and easily wipe clean with a damp cloth for a much shorter chore list.
With no assembly required and a go-anywhere design, these chairs neatly stack up to 4 high for storage or transport and are ideal for the backyard, sunroom, or front porch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.