Black Steel Coffee Table for Indoor or Outdoor Use

  • Mfr # XU-T6R60USO-1T-BK-GG

  • Zoro # G001974178


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
32
Capacity
300
Overall Height
15
Overall Width
45
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-T6R60USO-1T-BK-GG
Zoro #
G001974178
UPC #
889142976011
Country of Origin
China

Dimensions

Overall Length
32
Overall Height
15
Overall Width
45
Height
15
Length
32
Width
45

Details

Color
Black
Capacity
300
Material
Steel
Weight
29.8

Description

Expand your living space to the outdoors with the updated style of this outdoor patio coffee table. Whether you are entertaining the neighbors, throwing a Saturday evening party, or just gathering with the family the on-trend design of this textured top black metal coffee table is a must-have. Providing not only valuable real estate for holding drinks, dinner plates, or beautiful flower arrangements, an outdoor metal coffee table will also anchor your outdoor decor and furnishings. Long-lasting durability is essential when choosing outdoor furniture that will be exposed to the elements. Made from 18 gauge steel, this rectangular metal table can be used year round. Welded construction with bolt reinforced joints allows this metal patio coffee table to hold up to 300 lbs. static weight capacity. For longevity, care should be taken to limit exposure to extended periods of moisture. Use this multipurpose table to give your sunroom, living room, or family room a style update or on your deck or patio to hold your potted outdoor plants. Fixed plastic floor glides will prevent damage to hard flooring surfaces when used inside and the assembly takes less than 10 minutes with the included tools and step-by-step instructions. Wipe your indoor/outdoor table with a damp cloth to keep it looking showroom new.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products