Shop FLASH FURNITURE
See all product information
Create Account
Mellie 23.5'' Black Round Metal Indoor-Outdoor Table with Base
- Mfr # TLH-052-1-BK-GG
- Zoro # G808439658
product price:Â
$
82.45
/ea
Key Features
Height
27.5 in
Material
Aluminum, Stainless Steel
Color
Black
Capacity
132 lbs
Width
23.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLH-052-1-BK-GG
- Zoro #
- G808439658
- UPC #
- 196861102387
- Country of Origin
- China
Dimensions
- Height
- 27.5 in
- Width
- 23.5 in
- Length
- 23.5 in
Details
- Material
- Aluminum, Stainless Steel
- Color
- Black
- Capacity
- 132 lbs
- Finish
- Aluminum
Description
Whether you need to add more seating space or create an intimate conversation area, this versatile round table is up to the task. Enhance the look of your bistro, cafe, restaurant, hotel or home patio space without taking up too much real estate. The designer style stainless steel table top features a smooth surface for keeping items level. The column and base are constructed of lightweight Metal material making it easy to move this table wherever you need it. Designed for all-weather use, this table is a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. Whether you are just starting your business or upgrading your furniture this table is a wise investment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.