Black Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4"
Mfr # DS-801-CONT-BK-GG
Zoro # G3612417
product price:Â $78.49
/ea
Free Shipping & Returns
Key Features
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Seat Material
Vinyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DS-801-CONT-BK-GG
Zoro #
G3612417
UPC #
847254066099
Country of Origin
China
Dimensions
Seat Height Range
22-3/4" to 31-1/4"
Details
Color
Black
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Seat Material
Vinyl
Description
Black Vinyl Barstool,Adj Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.