Hercules Office Chair, Black Seat, Black Back, 28 1/2 in W 35" L 49-1/2" H, Padded, Leather Seat

  • Mfr # GO-1850-1-LEA-GG

  • Zoro # G3609973


product price:  $426.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Padded
Seat Color
Black
Seat Material
Leather
Overall Height
49-1/2"
Overall Width
28 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GO-1850-1-LEA-GG
Zoro #
G3609973
UPC #
847254078795
Country of Origin
China

Dimensions

Overall Height
49-1/2"
Overall Width
28 1/2 in
Overall Depth
35"
Seat Height Min.
21"
Back Width
23 in
Seat Depth
24 in
Width
28-1/2"
Back Height
28 1/2 in
Height
45"
Seat Height Max.
25.50"
Seat Width
22 1/2 in
Depth
35"
Maximum Arm Height
33 in
Caster/Glide Diameter
2 in
Maximum Overall Height
49 1/2 in
Maximum Seat Height
25 1/2 in
Minimum Seat Height
21 in
Seat Thickness
3 in
Minimum Overall Height
45 in
Minimum Arm Height
28 3/4 in
Notional Size
Big and Tall

Details

Item
Office Chair
Arm Style
Padded
Seat Color
Black
Seat Material
Leather
Back Color
Black
Back Material
Faux Leather
Caster Type
Dual Wheel
Frame Material
Plastic
Backrest
High Back with Headrest
Color
Black LeatherSoft
Series
Hercules
Weight Capacity
500 lb.
Number of Casters
5
Features
Headrest
Office Chair Style
Executive Chair
Shape
5-star
Frame Color
Silver
Standards
CAL 117
Material
Back, Seat: Leather/Faux Leather
Lumbar Support
Fixed
Style
High Back Chair
Swivel
Yes
Number of Arms
2
Support Style
Frame
Rolling
Yes
Adjustable Tilt Tension
Yes
Seat Adjustments
Height
Tilt Configuration
Upright Locking Tilt
Tilting Back
Yes
Upholstered Back
Yes
Waterfall Seat
Yes
Includes Footrest
No
Style Classification
Executive
Number of Feet
5
Swivel Angle
360 Degrees
Adjustable Seat
Yes
Adjustable Arms
No
Number of Casters/Glides
5
Upholstered Seat
Yes

Description

Office Chair, Adjustable Arms No, Overall Width 28 1/2 in, Overall Depth 35 in, Maximum Seat Height 25 1/2 in, Maximum Overall Height 49 1/2 in, Seat Color Black, Frame Color Silver, Seat Thickness 3 in, Back Color Black, Seat Depth 24 in, Seat Width 22 1/2 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Plastic, Number of Arms 2, Weight Capacity 500 lb, Tilt Configuration Upright Locking Tilt, Series Hercules, Style Classification Executive, Minimum Seat Height 21 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.