Shop FLASH FURNITURE

Hercules Roman Lounge Chair, 30 in W 27" L 34" H, Flared, Leather Seat

  • Mfr # ZB-ROMAN-BROWN-GG

  • Zoro # G3626870


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Flared
Seat Material
Leather
Overall Height
34"
Overall Width
30 in
Overall Depth
27"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB-ROMAN-BROWN-GG
Zoro #
G3626870
UPC #
847254016537
Country of Origin
China

Dimensions

Overall Height
34"
Overall Width
30 in
Overall Depth
27"
Width
30"

Details

Item
Lounge Chair
Arm Style
Flared
Seat Material
Leather
Back Material
Leather
Frame Material
Metal
Backrest
Taut Back
Color
Brown
Series
Hercules Roman
Office Chair Style
Guest Chair
Material
Back, Seat: Leather/Faux Leather
Style
Guest Chair

Description

Leather Guest Chair,Brown,30 In.x34 In.x27 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.