Blue All-Weather Folding Adirondack Chairs, PK 4

  • Mfr # 4-JJ-C14505-BLU-GG

  • Zoro # G301839955


product price:  $936.99
/pk 4, $234.25/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Color
Blue
Material
Polystyrene, Stainless Steel
Weight
138
Capacity
350
Overall Width
30.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-JJ-C14505-BLU-GG
Zoro #
G301839955
UPC #
840196321639
Country of Origin
China

Dimensions

Overall Width
30.25
Overall Length
34
Overall Height
37

Details

Color
Blue
Material
Polystyrene, Stainless Steel
Weight
138
Capacity
350

Description

Take relaxation anywhere you want to be with this set of 4 folding all-weather adirondack chairs. The classic design of this blue adirondack chair has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite or your own back yard the ability to fold this lounger makes it infinitely easier to transport and also makes storage a breeze. This poly resin lounger has an extra wide back which allows space for decorative pillows or cushions, extra wide arms to hold drinks and snacks and a slanted seat that encourages you to recline. This colorful lawn chair boasts a faux wood look, vertical lattice back and is UV protected to help retain its great looks. Add some of these beautiful folding chairs to your front porch for a new look in relaxation. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Unlike traditional wood chairs there is no back breaking sanding, painting or sealing and these low maintenance porch chairs won't rot, peel or splinter. Best of all, this adirondack lounger chair can be easily cleaned with water and a neutral detergent. Assembling in less than 30 minutes, with the included tools, this all-weather adirondack chair beckons you to curl up, de-stress and let go of the day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.