Gael Commercial Grade Blue Metal Indoor-Outdoor Chair

  • Mfr # CH-61200-18-BL-GG

  • Zoro # G3612633


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel, Plastic
Width
15.5
Height
33.25
Overall Depth
20"
Back Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-61200-18-BL-GG
Zoro #
G3612633
UPC #
889142059721
Country of Origin
China

Dimensions

Width
15.5
Height
33.25
Overall Depth
20"
Length
20
Overall Height
33-1/4"

Details

Item
Chair
Color
Blue
Material
Galvanized Steel, Plastic
Back Color
Blue
Series
Industrial
Frame Material
Galvanized Steel
Weight Capacity
500
Finish
Blue Powder Coat
Backrest
Curved Vertical Slat Back

Description

Blue Indoor-Outdoor Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.