Shop FLASH FURNITURE
See all product information
Create Account
Gael Commercial Grade Black-Antique Gold Metal Indoor-Outdoor Chair
- Mfr # CH-61200-18-BQ-GG
- Zoro # G3609352
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel, Plastic
Width
15.5
Height
33.25
Overall Height
33-1/4"
Weight Capacity
500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-61200-18-BQ-GG
- Zoro #
- G3609352
- UPC #
- 889142060062
- Country of Origin
- China
- Item
- Chair
- Color
- Black-Antique Gold
- Material
- Galvanized Steel, Plastic
- Weight Capacity
- 500
- Frame Material
- Galvanized Steel
- Series
- Industrial
- Finish
- Black Powder Coat
- Backrest
- Curved Vertical Slat Back
- Product Type
- Antique Indoor-Outdoor Chair
Dimensions
- Width
- 15.5
- Height
- 33.25
- Overall Height
- 33-1/4"
- Overall Depth
- 20"
- Length
- 20
Description
Antique Indoor-Outdoor Chair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.