Brazos Folding Chairs w/Brown Flex Comfort Material Backs and Seats and Black Metal Frames, 4PK

  • Mfr # 4-TLH-SC-097-BRN-02-GG

  • Zoro # G711222187


product price:  $191.99
/pk 4, $48.00/ea
Free Shipping & Returns

Key Features

Material
Fabric, Steel, Textilene
Color
Brown
Weight
24 lbs.
Width
18 in.
Capacity
300 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4-TLH-SC-097-BRN-02-GG
Zoro #
G711222187
UPC #
196861151279
Country of Origin
China

Dimensions

Width
18 in.
Length
21.75 in.

Details

Material
Fabric, Steel, Textilene
Color
Brown
Weight
24 lbs.
Capacity
300 lbs.

Description

Add stylish seating to your outdoor space with this set of four commercial grade outdoor folding chairs with flex comfort material. Cherish in the comfort of the breathable and rip-resistant mesh fabric seats and backs while taking in a day in the sun. These chairs are incredibly versatile, perfect for your patio, porch, backyard, poolside area, or deck in addition to being commercial grade, making them great for any outdoor bar, bistro, restaurant, lounge, or caf. The stylish textilene pattern will pair perfectly with almost any design scheme. Whether youre looking for a new way to relax or aiming to wow your guests at the next barbecue, these chairs are tough and built for any occasion with a weather and rust-resistant structure that dries quickly. Plus, this set is foldable and portable, making it easy to adjust your area and display your seats wherever you like. Relax confidently with a sturdy steel frame engineered to hold up to 300 lbs. static weight and anti-slip fixed floor glides to prevent damage to your floors. No assembly is required, so you can skip the setup and focus on furnishing your outdoor space. Cleaning is quick and easy, as these chairs can be washed with water and a neutral cleaner. With these chairs at your disposal, you can confidently showcase your style sense and enjoy some well-deserved comfort.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products