Shop FLASH FURNITURE
See all product information
Create Account
Insta-Fold 6 Foot Granite Gray Indoor-Outdoor Picnic Table - Commercial Grade Foldable Steel Frame
- Mfr # RB-EBB-3072FD-MND-GY-GG
- Zoro # G922936446
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic: Polyethylene (HDPE), Steel
Color
Granite Gray
Capacity
660 lbs
Height
29.25 in
Width
59.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RB-EBB-3072FD-MND-GY-GG
- Zoro #
- G922936446
- UPC #
- 889142930556
- Country of Origin
- Thailand
- Material
- Plastic: Polyethylene (HDPE), Steel
- Color
- Granite Gray
- Capacity
- 660 lbs
Dimensions
- Height
- 29.25 in
- Width
- 59.5 in
- Length
- 72 in
Description
Upgrade your gatherings with this 6 Foot Indoor-Outdoor Foldable Picnic Table, built for strength, style, and easy storage. Designed with an impact and stain-resistant HDPE tabletop and bench seats, this table seats up to 6 adults and is perfect for everything from backyard cookouts to community events. Sturdy steel legs provide dependable support for up to 300 lbs. static weight per bench seat, while the smooth granite gray tabletop holds up to 110 lbs. static weight for long-lasting durability. When the fun is over, simply fold the table flat for convenient storage and transport. Assembly takes 30 minutes or less and cleanup is easily achieved with a damp cloth, making this picnic table as practical as it is durable. With generous dimensions of 59.5 inW x 72 inD x 29.25 inH and a tabletop thickness of 2 in, this portable picnic table is a must-have for family meals, parties, events and everyday use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.