Bridgeport Indoor-Outdoor Stacking Patio Chair w/Slatted Backrest, All-Weather Resin Chair in Gray
- Mfr # DHF-317-APP-GRY-GG
- Zoro # G316181827
Key Features
Specifications
Details
- MFR #
- DHF-317-APP-GRY-GG
- Zoro #
- G316181827
- UPC #
- 196861197420
- Country of Origin
- China
- Material
- Plastic, PVC
- Color
- Gray
- Capacity
- 400 lbs
Dimensions
- Overall Length
- 20.75 in
- Overall Width
- 19.75 in
Description
Upgrade the seating in any business environment with this durable, all-weather resin stackable chair. This multipurpose commercial seating is ideal for businesses such as hotels, restaurants, community centers and public pools. The UV resistant resin construction allows this versatile patio chair to be used in any season. Boasting a slatted backrest for breathability and contoured seat, this low maintenance chair provides supremely comfortable seating for your guests. Made from quality materials, this indoor/outdoor chair holds up to 300 lbs. static weight capacity to accommodate most users. Not only for outdoor use, this modern chair is ideal for cafeteria seating, breakrooms, and so much more. Arriving preassembled for your convenience, this lightweight chair has a recommended stack quantity of 6 chairs high which makes storage and flooring maintenance a breeze. Cleanup is simple and only requires a damp cloth for quick seating turnaround in busy venues. Fixed non-slip floor glides will protect your hard indoor flooring surfaces from scuffs and scrapes making this chair a reliable and stylish choice for any commercial space.
- Commercial Grade Indoor/Outdoor Resin Patio Chair
- High Grade Resin with a Gray Finish
- UV Fade Resistant for Year-Round Use
- Slatted Backrest and Contoured Seat
- Recommended Stack Quantity up to 6 Chairs High
- Fixed Non-Slip PVC Floor Glides
- Accommodates up to 300 LBS. Static Weight
- Arrives Fully Assembled
- Wipes Clean with a Damp Cloth and Neutral Detergent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.