
Bright Beginnings Commercial Grade 79 Piece Multicolor Chain and Gears Accessory Set for Modular STEAM Wall Systems
Mfr # MK-ME24343-GG
Zoro # G008389357
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Color
Multi
Width
19.75 in
Length
16.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MK-ME24343-GG
Zoro #
G008389357
UPC #
196861029684
Country of Origin
Indonesia
Dimensions
Width
19.75 in
Length
16.25 in
Details
Color
Multi
Material
Plastic
Description
Teaching cause and effect has never been so much fun! With this 79 piece chain and gears set, your students can create endless configurations for hours of creative play. This accessory set for modular STEAM walls encourages the development of logic and reasoning skills as well as teaching simple engineering and building. This set includes 38 different gears in an assortment of fun colors, 20 pegs and 20 screws to mount the gears to your STEAM wall and 1 chain with removable links. Pair with our tool builder set for a realistic building experience. Teach your students teamwork and cooperation by creating exciting challenges for them to complete together. Whether they are engaging in independent play or teacher led activities, your students are sure to love this addition to your classroom. For easy cleaning wipe with a damp cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.