Shop FLASH FURNITURE
See all product information
Create Account
Bright Beginnings Commercial Grade STEAM Wall Activity Board with Natural Finish and Multicolor Accents, Counting
- Mfr # MK-ME09524-GG
- Zoro # G008389401
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Color
Beech
Width
18 in
Length
18 in
Material
Birch Plywood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK-ME09524-GG
- Zoro #
- G008389401
- UPC #
- 196861029462
- Country of Origin
- Indonesia
- Color
- Beech
- Material
- Birch Plywood
Dimensions
- Width
- 18 in
- Length
- 18 in
Description
Preschoolers can learn addition and subtraction while having a great time with this counting STEAM wall accessory board. This interactive board features wooden fingers that can be raised and lowered with a distinctive clicking noise to help little ones keep track of their progress. Brightly colored to capture and hold student's attention, this activity board also features kid-friendly, smoothly rounded corners for safe play. This Monetssori style busy board installs almost effortlessly on our train STEAM wall system, 3 panel wall system, or freestanding art easel but can be used on the floor or at an activity table as well. The tactile, visual, and audio output is great for sensory play and keeps kids entertained while teaching valuable life skills. Regularly wipe clean with a damp cloth and dry for long-lasting use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.