
Bright Beginnings Commercial Grade 8 Piece Tools & Holder Accessory Set for Modular STEAM Wall Systems with Working Drill
Mfr # MK-ME13118-GG
Zoro # G508389390
product price:Â $97.95
/ea
Free Shipping & Returns
Key Features
Color
Multi
Width
8.25 in
Length
4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK-ME13118-GG
Zoro #
G508389390
UPC #
196861029615
Country of Origin
Indonesia
Dimensions
Width
8.25 in
Length
4 in
Details
Color
Multi
Material
Plastic
Description
Simple engineering is made fun with this 8 piece tool and holder set. Pair with our 512 piece screw accessory pack and let kids explore their creative side while also improving their manual dexterity and fine and gross motor skills. The working drill is sure to be a favorite with it's rotating bit and realistic sounds. The interchangeable tips fit both the screwdriver and drill for multifunctional use. Keeping the tools and accessories organized and close at hand is simple with the included holder that easily affixes to your STEAM wall panel with pegs or screws. Encourage collaborative play and teamwork when you give students a building project to complete together. The drill operates with 2 AA batteries not included for hours of fun. To clean, wipe with a damp cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.