
Shop FLASH FURNITURE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Bright Beginnings Commercial Grade Natural Finish Wooden Double Sided Freestanding STEAM Wall Base with Peg Panels
Mfr # MK-ME19936-GG
Zoro # G808389397
product price:Â $719.99
/eaKey Features
Color
Natural
Width
32.75 in
Length
15.75 in
Material
Birch Plywood, Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MK-ME19936-GG
Zoro #
G808389397
UPC #
196861039126
Country of Origin
China
Dimensions
Width
32.75 in
Length
15.75 in
Details
Color
Natural
Material
Birch Plywood, Plastic
Description
Toddlers and preschoolers can build their gross and fine motor skills, learn problem solving and critical thinking all while having fun with this innovative STEAM wall system. Durably crafted from natural finished wood with sturdy plastic peg boards, this STEAM wall system features kid friendly rounded safety corners and a sturdy base. Pair with one of our STEAM peg accessory kits to encourage creative play while teaching colors, patterns and shapes. Jumbo pegs are perfect for smaller hands and help to develop manual dexterity. Our chain and gears set help teach children about cause and effect and can encourage collaborative play and teamwork development. Purchase our pipebuilder or tool set for hours of imaginative play that also fosters critical thinking and problem solving. All of these accessories are compatible with this freestanding system making it the perfect multifunctional investment for any preschool, daycare center or early learning academy. The wood in our STEAM wall is Greenguard Certified giving you peace of mind that your indoor air quality will not be compromised. Assembly can be completed in one hour or less with the included instructions and cleaning is a breeze. Simply wipe clean regularly and allow to air dry to maintain the look of this STEAM wall for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.