Bright Beginnings Commercial Grade Multicolor 256 Piece Shape Set for Modular STEAM Wall Systems

  • Mfr # MK-ME14696-GG

  • Zoro # G808389434


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Color
Multi
Width
12.5 in
Length
8.25 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK-ME14696-GG
Zoro #
G808389434
UPC #
196861029660
Country of Origin
Indonesia

Dimensions

Width
12.5 in
Length
8.25 in

Details

Color
Multi
Material
Plastic

Description

Preschoolers learn most effectively through play and these multicolor shapes are perfect for engaging them. Crafted with durability in mind, these fun shapes are made to last. Encourage creativity through free play while helping young children develop their manual dexterity and motor skills. Make fun games to teach shapes and colors in a fun and engaging way that will make students eager to learn. With four different shapes, you can also teach students grouping and organization to help foster cognitive development and critical thinking skills. Pair with our other accessory sets to create a perfectly customized learning area for your students. To clean, wipe with a damp cloth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products