Shop FLASH FURNITURE
See all product information
Create Account
Bright Beginnings Commercial Grade Wooden Classroom Chairs, 9" Seat Height with Non-Slip Foot Caps and Built-In Carrying Handle, Natural, PK2
- Mfr # MK-KE24428-GG
- Zoro # G608455445
product price:Â
$
127.99
/pk of 2, $64.00/ea
Free Shipping & Returns
Key Features
Color
Beech
Material
Birch Plywood, Silicone
Height
16.25 in
Width
11.25 in
Capacity
200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK-KE24428-GG
- Zoro #
- G608455445
- UPC #
- 196861029103
- Country of Origin
- Indonesia
- Color
- Beech
- Material
- Birch Plywood, Silicone
- Capacity
- 200
- Weight
- 8.14
Dimensions
- Height
- 16.25 in
- Length
- 12 in
- Width
- 11.25 in
Description
Give your preschoolers a comfortable place to sit that promotes good posture and productivity with this set of 2 wooden classroom chairs. These chairs feature a 9 inch seat height ideal for little ones and boast rounded edges to prevent injury if bumped and silicone foot caps to keep them in place when children are sitting or standing. The natural finish blends seamlessly in any classroom decor while the reinforced seat along with front and back leg braces give additional strength, plus angled legs help prevent tipping. The wood in these chairs is Greenguard Certified for low emission of volatile organic compounds for healthier indoor environments and hold up to 200 lbs. static weight capacity per chair. Regularly wipe clean with a damp cloth and dry to maintain the appearance of your classroom seating. Available in 3 sizes, these chairs match the other items in our early education classroom collection for a cohesive look in your classroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.