Brown 2 Tier Adirondack Style Patio Side Table

  • Mfr # LE-HMP-1035-1517H-BR-GG

  • Zoro # G908639033


product price:  $95.85
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Plastic: Polyethylene (HDPE)
Width
17 in
Height
17.75 in
Length
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LE-HMP-1035-1517H-BR-GG
Zoro #
G908639033
UPC #
196861096778
Country of Origin
China

Dimensions

Width
17 in
Height
17.75 in
Length
14.5 in

Details

Color
Brown
Material
Plastic: Polyethylene (HDPE)
Capacity
75 lbs
Weight
14.5 lbs
Residential/Commercial
Commercial

Description

Add elegant style and much needed horizontal real estate to your hotel or restaurants outdoor lounge areas or your own back yard with this 2 tier Adirondack patio table. Whether you're furnishing your home or business, this Adirondack style side table will fit right in. Beautifully styled to blend in almost any aesthetic, this outdoor table is the perfect piece to complement your existing furniture or you can pair with new Adirondack pieces for a complete look. Comprised of all-weather HDPE, this outdoor table mimics the look of wood without the back-breaking labor. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave this accent table out year round on hotel balconies, front porches or patios and great looks mean you can bring it into your lobby or sunroom to complete your setup. Your new table assembles quickly and easily and wipes clean with a damp cloth making it ideal for busy establishments and households. Available in multiple colors, feel free to mix and match to meet your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.