NCAA Baylor Bears Ventura Reclining Stadium Seat with Back Support
- Mfr # 618-00-179-924-0
- Zoro # G516456992
Key Features
Specifications
Details
- MFR #
- 618-00-179-924-0
- Zoro #
- G516456992
- UPC #
- 99967265515
- Country of Origin
- China
- Team Mascot
- Bears
- Team
- Baylor Bears
- Color
- Black
- Type
- Stadium Seats
- Item
- NCAA Baylor Bears Ventura Reclining Stadium Seat with Back Support - Bleacher Seat - Beach Floor Chair, (Black)
Dimensions
- Width
- 2 in
- Height
- 32 in
- Length
- 20 in
Description
With six backrest positions, padded armrests, and high-density foam padding, the Ventura Reclining Stadium Seat with Back Support, is a deluxe yet lightweight and highly-portable folding bleacher seat. The lightweight steel frame, sturdy polyester canvas, water-resistant bottom, large exterior zipper pocket, and adjustable shoulder straps make this your go-to sports chair! This stadium seat is perfect for spectating in comfort, whether you're watching the pros or your kids future pros. This reclining, flexible chair with no legs makes the world your cozy seat from the bleachers to beach, floor lounging to easy camp ground sitting and more.
- Six backrest positions
- Armrests to provide utmost comfort
- Lightweight steel frame construction
- Polyester seat cover with a large exterior zipper pocket
- Wide seat and backrest, cushioned with high-density foam
- Folds flat for easy storage and transportation
- Adjustable backpack straps
- Water-resistant reinforced bottom
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.