This item is Discontinued.

Flash Furniture Brown 2' x 11' Western Theme Indoor Area Rug ACD-RGL375-211-BN-GG

Brown 2' x 11' Western Theme Indoor Area Rug (Discontinued)

  • Mfr # ACD-RGL375-211-BN-GG
  • Zoro # G006006232
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACD-RGL375-211-BN-GG
Zoro #
G006006232
UPC #
840196359533
Country of Origin
Türkiye

Dimensions

Pile Height
0.5
Length (In.)
130.8
Width (In.)
28.8

Details

Color
Brown
Material
Olefin, Polypropylene

Description

Bring the old west home with this cowboy themed area rug that is sure to be a welcome addition to any living space. This plush area rug will appeal to cowpokes of any age. The unique design and neutral palette of this rug will blend with multiple design schemes.
Well made, this plush area rug is ideal for busy households with kids and pets. The long-lasting olefin fibers are non-shedding, colorfast, and resist water and stains. The eco-friendly jute backing promotes air flow and gives this rug structural integrity. Although it's built tough, this rug is ultra-soft and touch friendly.
Maintain the appearance of your new rug with regular vacuuming without the roller brush. Stains can be spot cleaned with a solution of water and mild detergent.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.