This item is Discontinued.

Flash Furniture Brown 2' x 7' Wilderness Theme Indoor Area Rug ACD-RGZ875338-27-BG-GG

Brown 2' x 7' Wilderness Theme Indoor Area Rug (Discontinued)

  • Mfr # ACD-RGZ875338-27-BG-GG
  • Zoro # G003676797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACD-RGZ875338-27-BG-GG
Zoro #
G003676797
UPC #
840196360461
Country of Origin
Türkiye

Dimensions

Overall Width
26.4
Overall Height
0.5
Overall Length
86.4

Details

Color
Beige
Material
Olefin, Polypropylene
Weight
6

Description

When you can't get away to the cabin make your home just as cozy with the rustic style of this plush area rug. The unique design and neutral palette of this rug will blend with multiple design schemes. Add warmth to your hard flooring surfaces in the living room, bedroom, or entryways. Well made, this plush area rug is ideal for busy households with kids and pets. The long-lasting olefin fibers are non-shedding, colorfast, and resist water and stains. The eco-friendly jute backing promotes air flow and gives this rug structural integrity. Although it's built tough, this rug is ultra-soft and touch friendly. Maintain the appearance of your new rug with regular vacuuming without the roller brush. Stains can be spot cleaned with a solution of water and mild detergent.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.