
Brown 3' x 10' Diamond Patterned Area Rug (Discontinued)
- Mfr # OK-BEI-7147A-HARDAL-310-BR-GG
- Zoro # G708201829
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OK-BEI-7147A-HARDAL-310-BR-GG
Zoro #
G708201829
UPC #
840196386805
Country of Origin
Türkiye
Dimensions
Size
3 ft x 10 ft
Pile Height
0.5
Length (In.)
120
Width (In.)
36
Details
Color
Brown
Material
Cotton, Olefin
Description
Add some inspiration to your decor with the stunning design of this southwestern style area rug This versatile modern accent rug allows you to add warmth to hardwood floors, dimension to small spaces, and protects flooring in hightraffic areas This low pile area rug can be used in large rooms to define the intent of specific areas Modern rugs provide several benefits in the home Made from olefin fibers, these contemporary runner rugs are stain and water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets The jute backing gives this rug structural integrity and helps promote air flow Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.