Brown Leather Parsons Chair, PK2

  • Mfr # 2-BT-P-BRN-LEA-GG

  • Zoro # G2785284


product price:  $487.99
/pk 2, $244.00/ea
Free Shipping & Returns

Key Features

Weight Capacity
32
Overall Width
18.5
Overall Height
39.75
Finish
Walnut Wood
Overall Length
27.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-BT-P-BRN-LEA-GG
Zoro #
G2785284
UPC #
889142261353
Country of Origin
China

Dimensions

Overall Width
18.5
Overall Height
39.75
Overall Length
27.5

Details

Item
Brown Leather Parsons Chair,PK2
Weight Capacity
32
Color
Brown LeatherSoft
Finish
Walnut Wood
Capacity
300
Material
Foam, Leather/Faux Leather, Plywood, Rubberwood (Parawood)
Style
Parsons Chair

Description

Brown Leather Parsons Chair,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.