Brown LeatherSoft Recliner & Ottoman w/ Wood Base

  • Mfr # BT-7818-BN-GG

  • Zoro # G3613561


product price:  $506.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Overall Height
41"
Weight Capacity
250 lb.
Category Type
Recliner
Overall Depth
32" to 40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-7818-BN-GG
Zoro #
G3613561
UPC #
847254015677
Country of Origin
China

Dimensions

Overall Height
41"
Overall Depth
32" to 40"

Details

Color
Brown
Item
Ottoman
Weight Capacity
250 lb.
Category Type
Recliner
Frame Material
Wood
Shape
Swivel
Upholstery Color
Brown

Description

Brown Leather Recliner-Ottoman

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.