Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown LeatherSoft Recliner with Ottoman

  • Mfr # BT-7862-BN-GG

  • Zoro # G3613622


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
250 lb.
Frame Material
Metal
Overall Depth
29" to 39"
Shape
Swivel
Overall Height
37-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-7862-BN-GG
Zoro #
G3613622
UPC #
847254015714
Country of Origin
China

Dimensions

Overall Depth
29" to 39"
Overall Height
37-1/2"

Details

Weight Capacity
250 lb.
Frame Material
Metal
Shape
Swivel
Category Type
Recliner
Item
Ottoman
Upholstery Color
Brown
Color
Brown

Description

Brown Leather Recliner-Ottoman

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.