This item is Discontinued.

Flash Furniture Brown Vinyl Counter Stool, 24"H CH-152551-BRN-VY-GG

Brown Vinyl Counter Stool, 24"H (Discontinued)

  • Mfr # CH-152551-BRN-VY-GG
  • Zoro # G3603658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-152551-BRN-VY-GG
Zoro #
G3603658
UPC #
889142045205
Country of Origin
China

Dimensions

Seat Height Range
24-1/2"

Details

Color
Cappuccino, Brown
Caster Type
Glides
Weight Capacity
330 lb.
Material
Vinyl, Foam
Frame Material
Wood
Backrest
Rounded Low Back
Finish
Cappuccino Wood
Seat Material
Vinyl

Description

Brown Vinyl Counter Stool,24"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.