Shop FLASH FURNITURE
See all product information
Create Account
Bruno Double Ring Chrome Barstool w/Beige Seat
- Mfr # XU-D-100-BEIGE-GG
- Zoro # G912358470
product price:Â
$
83.85
/ea
Key Features
Overall Width
20.5 in
Overall Length
20.5 in
Finish
Chrome Metal
Capacity
500 lb
Material
Chrome, Foam, Metal, Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-D-100-BEIGE-GG
- Zoro #
- G912358470
- UPC #
- 196861151750
- Country of Origin
- China
- Color
- Beige
- Finish
- Chrome Metal
- Capacity
- 500 lb
- Material
- Chrome, Foam, Metal, Vinyl
Dimensions
- Overall Width
- 20.5 in
- Overall Length
- 20.5 in
Description
Treat the patrons of your bar, restaurant or pool hall to this superbly designed double ring barstool. The round swivel seat provides easy access and promotes conversation between customers. This commercial grade stool was built to withstand the daily rigors in the hospitality industry, but is still stylish enough for home use. The tubular footrest not only supports your feet, but acts as an additional reinforcement that helps secure the legs. This stool is also easy to clean, upholstered in a durable black vinyl cover. Add this comfortable bar height stool to your kitchen island, pub style dining table or home bar for family and friends to enjoy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.