Bruno Double Ring Chrome Barstool w/Dark Brown Seat, 2PK
Mfr # 2-XU-D-100-DKBRN-GG
Zoro # G812358426
product price:Â $167.99
/pk 2, $84.00/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Overall Width
20.5 in
Overall Length
20.5 in
Finish
Chrome Metal
Capacity
500 lb
Material
Chrome, Foam, Metal, Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-XU-D-100-DKBRN-GG
Zoro #
G812358426
UPC #
196861151804
Country of Origin
China
Dimensions
Overall Width
20.5 in
Overall Length
20.5 in
Details
Color
Dark Brown
Finish
Chrome Metal
Capacity
500 lb
Material
Chrome, Foam, Metal, Vinyl
Description
Treat the patrons of your bar, restaurant or pool hall to this superbly designed double ring barstool. The round swivel seat provides easy access and promotes conversation between customers. This commercial grade stool was built to withstand the daily rigors in the hospitality industry, but is still stylish enough for home use. The tubular footrest not only supports your feet, but acts as an additional reinforcement that helps secure the legs. This stool is also easy to clean, upholstered in a durable black vinyl cover. Add this comfortable bar height stool to your kitchen island, pub style dining table or home bar for family and friends to enjoy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.