Shop HOMEROOTS
See all product information
Create Account
Set of Two 26" Gray and Black Fabric and Metal Low Back Counter Height Bar Chairs, 2PK
- Mfr # 555115
- Zoro # G422810680
product price:Â
$
197.99
/pk of 2, $99.00/ea
Free Shipping & Returns
Key Features
Bar Chair Type
Counter Height
Width
19.5 in
Seat Color
Black
Finish
Matte
Number of Stools Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555115
- Zoro #
- G422810680
- UPC #
- -
- Country of Origin
- China
- Bar Chair Type
- Counter Height
- Seat Color
- Black
- Finish
- Matte
- Number of Stools Included
- 2
- Item
- Bar Chairs
- Seat Material
- Metal
- Capacity
- 250 lb
- Assembly Required
- Full Assembly Needed
- Seat Style
- Round
Dimensions
- Width
- 19.5 in
- Length
- 17.69 in
- Height
- 33.5 in
Description
Comfort and design come together nicely in this set of two 26-inch gray and black fabric and metal low back counter height bar chairs. The gray fabric seat of this stool is a nice contrast to the high quality, black metal of the base. Not only good looking and stylish, this chair features a round shaped seat and a low_back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 33.5-inch h x 19.5-inch w x 17.69-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.