Zoro Homepage

Cappuccino Wood Stool, 26"

  • Mfr # TA-16026-CA-GG

  • Zoro # G3627482


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Caster Type
Glides
Frame Material
Wood
Seat Material
Leather/Faux Leather
Material
Leather, Foam
Seat Height Range
26-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-16026-CA-GG
Zoro #
G3627482
UPC #
889142061809
Country of Origin
China

Dimensions

Seat Height Range
26-1/4"

Details

Item
Cappuccino Wood Stool,26"
Caster Type
Glides
Frame Material
Wood
Seat Material
Leather/Faux Leather
Material
Leather, Foam
Finish
Cappuccino Wood
Color
Cappuccino
Backrest
Ladder Back

Description

Cappuccino Wood Stool,26 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.