Metal Counter Stool, 24", Green, Seat Material: Wood
- Mfr # CH-31320-24-GN-WD-GG
- Zoro # G7816851
product price:Â
$
94.49
/ea
Key Features
Frame Material
Metal
Finish
Powder-Coated
Caster Type
Plastic Glides
Weight Capacity
500 lb.
Material
Metal, Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-31320-24-GN-WD-GG
- Zoro #
- G7816851
- UPC #
- 889142874201
- Country of Origin
- China
- Frame Material
- Metal
- Finish
- Powder-Coated
- Caster Type
- Plastic Glides
- Weight Capacity
- 500 lb.
- Material
- Metal, Galvanized Steel
- Seat Material
- Wood
- Backrest
- Backless
- Color
- Green
Dimensions
- Seat Height Range
- 24"
- Height
- 24.75 in
- Seat Height
- 24 in
Description
Metal Counter Stool,24In.,Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.