
Shop FLASH FURNITURE
See all product information
Capri Comfortable Sleep 2-in Cooling Gel Infused 5-Zone California King Memory Foam Mattress Topper
Mfr # HLC-5ZONE-CALKING-2-GG
Zoro # G712176168
product price:Â $66.65
/eaKey Features
Color
Green
Material
Memory Foam
Length
84"
Width
71.5"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HLC-5ZONE-CALKING-2-GG
Zoro #
G712176168
UPC #
196861158438
Country of Origin
China
Dimensions
Length
84"
Width
71.5"
Details
Color
Green
Material
Memory Foam
Description
Keep cool and wake up refreshed each and every morning with this cooling gel infused five-zone California king memory foam mattress topper. Its sturdy two-inch memory foam construction features five designated zones to provide ideal support and comfort for the head, neck and shoulders, torso and hips, legs and knees, and ankles and feet. Enhance your sleep experience with memory foam infused with cooling gel, designed to disperse body heat and keep you cool and comfortable all night long. This mattress toppers airflow-focused design allows for breathability and ventilation while you enjoy your well-earned rest. The soft yet supportive foam construction conforms to your body and offers pressure point relief. You will also be able to sleep soundly knowing you are resting atop a mattress topper made from CertiPUR-US certified memory foam for reliable, dependable comfort. For your convenience, your mattress topper arrives compressed in its packaging. No setup or assembly is necessary, as all you need to do is unpackage and allow 48-72 hours for the memory foam to fully expand. Maintenance is also hassle-free, as you can spot clean with water and a dry cloth. A good nights sleep is critical in making sure you are ready to tackle the day. Make sure you are getting the excellent sleep you deserve with this cooling gel infused five-zone memory foam mattress topper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.