Capri Comfortable Sleep 2 inch Cooling Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Twin
- Mfr # MR-M35-2-T-GG
- Zoro # G9771996
Key Features
Specifications
Product Information
- MFR #
- MR-M35-2-T-GG
- Zoro #
- G9771996
- UPC #
- 889142927075
- Country of Origin
- China
Dimensions
- Size
- Twin
- Width
- 39 in
- Length
- 75.5 in
Details
- Color
- Blue
- Material
- Memory Foam
Description
If you're not getting a good nights sleep but it's not in the budget to replace your bed, this twin cooling gel memory foam mattress topper will come to the rescue. A cooling gel infused cooling memory foam topper can help relieve joint and back pain and molds to your form for whole body support providing the level of comfort you need to fall asleep.
If you find yourself kicking off the covers at night, this 2 inch memory foam mattress topper provides a cooling sensation and disperses body heat to keep you sweat-free. This ventilated cooling mattress topper is CertiPUR-US Certifed as well as certified with both 16 CFR 1303 and 16 CFR 1632 fire ratings.
Our mattress topper arrives compressed so it's easy to move it where you need it. Simply remove the wrapping and allow it to expand. Can be used in 1-2 hours but please allow 24 hours for maximum expansion. restful sleep is essential at all ages to maintain good physical and mental health so invest wisely in yourself and your loved ones with a memory foam mattress topper.
- • 2" Cooling Memory Foam Mattress Topper for Twin Bed
- • Pressure Point Relief with whole body support
- • Absorbs movement and reduces motion for better co-sleeping
- • Helps prevent growth of airborne irritants
- • Provides a Cooling Sensation and Disperses Body Heat to keep you cool during sleep
- • 16 CFR 1303 and 16 CFR 1632 Fire Rated
- • Compressed upon delivery for convenience and ease of transport
- • After unpackaging allow 1-2 hours of expansion time before use and 24 hours for maximum expansion
- • Easily clean with a vacuum with a soft brush attachment to remove dirt
- • No Assembly Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.