
Carmel Series Brwn Leathr/Wood Stool, 30"
Mfr # CH-182020-T-30-BN-GG
Zoro # G7810929
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
Color
Brown LeatherSoft
Finish
Walnut Wood
Material
Foam
Caster Type
Glides
Backrest
Button Tufted Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-182020-T-30-BN-GG
Zoro #
G7810929
UPC #
889142265146
Country of Origin
China
Dimensions
Seat Height Range
30"
Details
Color
Brown LeatherSoft
Finish
Walnut Wood
Material
Foam
Caster Type
Glides
Backrest
Button Tufted Back
Frame Material
Wood
Weight Capacity
300 lb.
Seat Material
Leather/Faux Leather
Description
Carmel Series Brwn Leathr/Wood Stool,30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.