
Carmel Series Grey Lthr/Wood Stool, 24"
Mfr # CH-182020-24-LTGY-GG
Zoro # G7810807
product price:Â $207.99
/ea
Free Shipping & Returns
Key Features
Caster Type
Glides
Backrest
Full Back
Weight Capacity
300 lb.
Color
Light Gray LeatherSoft
Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-182020-24-LTGY-GG
Zoro #
G7810807
UPC #
889142264897
Country of Origin
China
Dimensions
Seat Height Range
24"
Details
Caster Type
Glides
Backrest
Full Back
Weight Capacity
300 lb.
Color
Light Gray LeatherSoft
Material
Foam
Frame Material
Wood
Seat Material
Leather/Faux Leather
Finish
Walnut Wood
Description
Carmel Series Grey Lthr/Wood Stool,24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.