Carter Adjustable Height Kids Flexible Stool w/Non-Skid Bottom in Gray, 14in. - 18in. Seat Height
- Mfr # AY-9001S-GY-GG
- Zoro # G016518275
Key Features
Specifications
Details
- MFR #
- AY-9001S-GY-GG
- Zoro #
- G016518275
- UPC #
- 196861196713
- Country of Origin
- China
- Material
- Polypropylene, Rubber, Thermoplastic
- Color
- Gray
- Capacity
- 225 lb
Dimensions
- Length
- 13 in
- Width
- 13 in
Description
Whether you're in the classroom, run a daycare, or have children at home, fidgeting and wiggling can make eating, reading, or coloring a chore for some kids. Help is on the way with the flexible nature of this active learning chair. With 360° swivel and up to 10 degrees of wobble in any direction, kids 5 and up can rock, tilt and swivel without tipping over and let out pent up energy to help maintain concentration. Not only does this flexible seating support the body's natural need for movement, it is safe and sturdy as well. A rubberized seat and durable plastic frame hold up to 225 lbs. static weight capacity while the non-slip rubber bottom ensures the chair stays in place on hard or carpeted flooring surfaces. As an added bonus, this classroom stool engages core muscles to help children develop good posture practices while strengthening their core muscle groups. Highly adaptable and mobile, this stool for active sitting has built-in handles and can easily be moved from one side of the room to the other or all the way across town with minimal effort. Best of all, no assembly is required so your kids can start enjoying this alternative chair as soon as you receive it. Available in 5 fun colors, you can mix and match or keep things uniform to match any decor.
- Commercial Grade Adjustable Height Kids Mobile Active Learning Stool
- Gray Polypropylene Frame with Built-In Handles
- Pneumatic Seat Height Adjustment from 14 To 18 Inches High
- 360° Swivel and 10 Degree Tilt Engages Core Muscles, Promotes Good Posture, Aids Concentration
- Rubberized Seat and Non-Slip Bottom for Safety
- Holds up to 225 LBS. Static Weight Capacity
- Recommended for Ages 5 and Older
- No Assembly Required
- Collaborative learning stool ideal for classrooms, daycares, pediatrician's offices, or home use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.