Shop FLASH FURNITURE
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hercules Chair, 20-1/4 in W 23-1/4" L 35" H
- Mfr # XU-X-PEC-NTC-GG
- Zoro # G5035289
product price:Â
$
118.99
/ea
Key Features
Overall Height
35"
Overall Width
20-1/4 in
Overall Depth
23-1/4"
Frame Material
Ash Wood
Backrest
Cross Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-X-PEC-NTC-GG
- Zoro #
- G5035289
- UPC #
- 889142217572
- Country of Origin
- China
- Item
- Chair
- Frame Material
- Ash Wood
- Backrest
- Cross Back
- Color
- Pecan
- Series
- Hercules
- Weight Capacity
- 400 lb.
- Material
- Ash Wood; Back: Wood; Seat: Foam
- Style
- Cross Back Chair
Description
Chair,Cross Back,Pecan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.