Hercules Office Chair, Black Back, 29 in W 29" L 45-1/2" H, Adjustable Padded, Leather Seat
- Mfr # GO-1235-BK-LEA-A-GG
- Zoro # G3609790
product price:Â
$
447.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Adjustable Padded
Seat Material
Leather
Overall Height
45-1/2"
Overall Width
29 in
Overall Depth
29"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GO-1235-BK-LEA-A-GG
- Zoro #
- G3609790
- UPC #
- 847254033107
- Country of Origin
- China
- Item
- Office Chair
- Arm Style
- Adjustable Padded
- Seat Material
- Leather
- Back Color
- Black
- Back Material
- Leather
- Caster Type
- Dual Wheel
- Frame Material
- Metal
- Backrest
- High Back with Headrest
- Color
- Black LeatherSoft
- Series
- Hercules
- Weight Capacity
- 400 lb.
- Material
- Metal; Back, Seat: Leather/Faux Leather
- Style
- High Back Chair
Dimensions
- Overall Height
- 45-1/2"
- Overall Width
- 29 in
- Overall Depth
- 29"
- Width
- 29"
- Height
- 42-1/2"
Description
Black 400Lb High Back Lea Chr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.