Shop DIVERSIFIED SPACES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Diversified Spaces Classroom Hydroponics
- Mfr # HGCMB
- Zoro # G123334386
product price:Â
$
3,736.99
/ea
Key Features
Material
Light Hardwood and Steel
Length
46.375 in
Width
29.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HGCMB
- Zoro #
- G123334386
- UPC #
- 843998049763
- Country of Origin
- United States
- Material
- Light Hardwood and Steel
- Item
- Diversified Spaces Classroom Hydroponics
Dimensions
- Length
- 46.375 in
- Width
- 29.5 in
Description
Diversified Spaces Classroom Hydroponics
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.