This item is Discontinued.

Flash Furniture Chair, Ravello, Adj Barstool, Blue Fabric DS-8411-BLU-F-GG

Chair, Ravello, Adj Barstool, Blue Fabric (Discontinued)

  • Mfr # DS-8411-BLU-F-GG
  • Zoro # G7340483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS-8411-BLU-F-GG
Zoro #
G7340483
UPC #
-
Country of Origin
China

Dimensions

Seat Height Range
25" to 34"

Details

Material
Fabric, Foam, Chrome
Backrest
Tufted
Seat Material
Fabric
Color
Blue Fabric
Weight Capacity
330 lb.
Frame Material
Metal
Item
Chair,Ravello,Adj Barstool,Blue Fabric

Description

Chair,Ravello,Adj Barstool,Blue Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.