
Chair, Sq Indoor Table, Black Metal, 23.5"
Mfr # CH-31330-29M1-BK-GG
Zoro # G7340142
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
23.5"
Length
23.5"
Height
30.25"
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-31330-29M1-BK-GG
Zoro #
G7340142
UPC #
-
Country of Origin
China
Dimensions
Width
23.5"
Length
23.5"
Height
30.25"
Depth
23-1/2"
Details
Item
Chair,Sq Indoor Table,Black Metal,23.5"
Shape
Square
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Material
Wood
Color
Black
Type
Indoor Table
Surface Material
Wood
Description
Chair,Sq Indoor Table,Black Metal,23.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.