Shop FLASH FURNITURE
See all product information
Create Account
Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Black
- Mfr # JJ-T14001-BLK-GG
- Zoro # G501929722
product price:
$
85.45
/ea
Key Features
Color
Black
Material
Polystyrene
Capacity
200
Overall Width
18.75
Weight
10.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JJ-T14001-BLK-GG
- Zoro #
- G501929722
- UPC #
- 889142982302
- Country of Origin
- China
- Color
- Black
- Material
- Polystyrene
- Capacity
- 200
- Weight
- 10.9
Dimensions
- Overall Width
- 18.75
- Overall Height
- 18.25
- Overall Length
- 15
Description
Tie all aspects of your outdoor décor together with the unsung hero of design, the side accent table. The classic look of this poly resin side table mimics the lattice design of your Adirondack chairs but will also blend seamlessly with other patio furniture. Designed for indoor or outdoor use, place this slatted side table in your sunroom or on the front porch for a cohesive look. Longevity and durability are important hallmarks for quality furniture and this patio side table is up to the task. Constructed from 100% polystyrene, this accent patio table is more durable than plastic and won't chip, splinter or peel but is lightweight and easily portable to change up your design. Metal screws securely join all pieces of this poly resin table allowing it to hold up to 200 lbs. static weight capacity. Exemplary UV, weather and stain resistance makes this patio furniture table an ideal piece for your deck, patio, or poolside to hold drinks, snacks, or your latest read with ease. Assembly takes less than 30 minutes for your convenience. Pair this poly resin patio table with our set of 2 or 4 all-weather poly resin wood Adirondack chairs for the complete set up.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.