Hercules Chiavari Chair, Wood Back, 15-3/4 in W 18" L 36-1/4" H

  • Mfr # XS-FRUIT-GG

  • Zoro # G3628943


product price:  $84.69
/ea
Free Shipping & Returns

Key Features

Overall Height
36-1/4"
Overall Width
15-3/4 in
Overall Depth
18"
Back Color
Wood
Frame Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XS-FRUIT-GG
Zoro #
G3628943
UPC #
847254079464
Country of Origin
China

Dimensions

Overall Height
36-1/4"
Overall Width
15-3/4 in
Overall Depth
18"
Width
15-3/4"

Details

Item
Chiavari Chair
Back Color
Wood
Frame Material
Wood
Color
Fruitwood
Series
Hercules
Weight Capacity
1100 lb.
Material
Back, Seat: Wood
Style
Chiavari Chair

Description

Fruitwood Chiavari Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.