Shop FLASH FURNITURE
See all product information
Create Account
Chiavari Chair Cushion, 15.5 W 15-1/2" L 2 H, Vinyl Seat
- Mfr # BH-IVORY-HARD-VYL-GG
- Zoro # G3618531
product price:Â
$
19.19
/ea
Key Features
Seat Material
Vinyl
Overall Height
2
Overall Width
15.5
Overall Depth
15-1/2"
Back Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH-IVORY-HARD-VYL-GG
- Zoro #
- G3618531
- UPC #
- 889142008477
- Country of Origin
- China
- Item
- Chiavari Chair Cushion
- Seat Material
- Vinyl
- Back Material
- Vinyl
- Color
- Ivory Vinyl
- Weight Capacity
- 1.54
- Material
- Foam, Plywood, Vinyl
- Style
- Chiavari Chair Cushion
Dimensions
- Overall Height
- 2
- Overall Width
- 15.5
- Overall Depth
- 15-1/2"
- Width
- 15-1/2"
- Overall Length
- 15.5
Description
Ivory Vinyl Cushion
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.