Clear X Chair-Burg Seat, PK2

  • Mfr # 2-XU-6FOB-CLR-BURV-GG
  • Zoro # G2790577
product price: 
$
191.99
/pk of 2, $96.00/ea
Free Shipping & Returns

Key Features

Style
X Back Chair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2-XU-6FOB-CLR-BURV-GG
Zoro #
G2790577
UPC #
889142199540
Country of Origin
China

Details

Item
Clear X Chair-Burg Seat,PK2
Color
Burgundy Vinyl Seat/Clear Coated Metal Frame
Style
X Back Chair

Description

Create a first-rate dining experience by offering your patrons great food, service and attractive furnishings. Metal chairs are a popular choice for furnishing restaurants, lounges, bars and other high traffic establishments. This dining chair is easy to clean, which is an important aspect when it comes to a business. Built to withstand the everyday hustle and bustle in the restaurant and hospitality business, these dining chairs will also look great in your home. The burgundy vinyl seat and "X" back design will keep guests comfortable. The frame is stabilized using welded joint assembly and a curved support bar. The floor glides help protect your floors and ensure smooth gliding. Use this chair in your kitchen or dining room to give your decor a fresh look. The simple and lightweight design of this chair is a must have, whether used in the home or your commercial business.


  • Set of 2 Metal Dining Chairs
  • 500 lb. Weight Capacity
  • "X" Back Design
  • Burgundy Vinyl Upholstered Seat
  • 2.5" Thick Foam Padded Seat
  • CAL 117 Fire Retardant Foam
  • Welded Joint Assembly, Curved Support Bar
  • 18 Gauge Steel Frame, Clear Coated Frame Finish
  • Designed for Commercial Use; Suitable for Home Use

Ratings & reviews